S58I - CAT5E SM Jack 568A/B Ivry

Pass & Seymour

  • $4.89 (Each)
  • $4.89 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S58I
Manufacturer
Pass & Seymour
Manufacturer's Part Number
S58I
Description
CAT5E SM Jack 568A/B Ivry
Smooth RJ-45 Cat 5E Jack Ivory
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
-
UPC/EAN/GTIN
078500765443
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$4.89 (Each)
Resources
Images
 
 
S58I - Small Image
 
S58I - Large Image
Attachments
 
 
S58I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
Network Wiring Connecting Jack
Description
CAT5E SM JACK 568A/B IVRY
Long Description
NETWORK WIRING CONNECTING JACK, MODULAR UTP JACK TYPE; IVORY COLOR; CLICK-IN CONNECTION TYPE; RJ45 CONFIGURATION; WALL PLATE MOUNTING; 5E CATEGORY; T568A/B, UNIVERSAL WIRING CODE; INNOVATE[TM] BRAND
Commodity Description
OUTLETS, JACKS, & PLATES
Additional Information
Category
5E
Connection Type
CLICK-IN
Wiring Code
T568A/B, UNIVERSAL
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S58I
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
MODULAR UTP JACK
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Configuration
RJ45
Mounting
WALL PLATE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat