SP01I - Plastic Wallplate Jumbo 1G Toggle W/Out Line Iv

Legrand-Pass & Seymour

  • $3.09 (Each)
  • $3.09 (Each)

  • $309.49 (Per 100)

  • $618.98 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP01I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPO1-I
Description
Plastic Wallplate Jumbo 1G Toggle W/Out Line Iv
Smooth Wall Plate Jumbo 1GANG Toggle Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007681109 / 00785007681109
Weight per unit
0.109 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.09 (Each)
Carton
$3.09 (Each)
Standard Packaging
$618.98 (Per 200)
Resources
Images
 
 
SP01I - Small Image
 
SP01I - Large Image
Brochures
 
 
SP01I - Brochure
Other Links
 
 
SP01I - Other
 
SP01I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
PLST PLT Jumbo 1G Tog W/Out Line I
Long Description
Smooth Wall Plate Jumbo 1gang Toggle Ivory
Special Features
Standard size plastic smooth wall plate
extra long description
P&S SPO1I PLST PLT JUMBO 1G TOG W/O
Description
PLST PLT JUMBO 1G TOG W/OUT LINE I
Additional Information
Wall Plate Type
Dimmer/Switch
Mounting Type
Exposed Screws
cutout
Toggle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPO1-I
GTIN
00785007681109
UPC
785007681109
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Residential plates
Packaging
Weight per each
0.109
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat