SP01W - Plastic Wallplate Jumbo 1G Toggle W/Out Line WH

Legrand-Pass & Seymour

  • $3.09 (Each)
  • $3.09 (Each)

  • $309.49 (Per 100)

  • $618.98 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP01W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPO1-W
Description
Plastic Wallplate Jumbo 1G Toggle W/Out Line WH
Smooth Wall Plate, Jumbo 1-Gang Toggle Switch Opening. Available In White, Ivory and Brown Colors.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007681116 / 0785007681116 / 00785007681116
Weight per unit
0.109 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.09 (Each)
Carton
$3.09 (Each)
Standard Packaging
$618.98 (Per 200)
Resources
Images
 
 
SP01W - Small Image
 
SP01W - Large Image
Brochures
 
 
SP01W - Brochure
Other Links
 
 
SP01W - Other
 
SP01W - Other
 
SP01W - Other
 
SP01W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
PLST PLT Jumbo 1G Tog W/Out Line W
extra long description
P&S SPO1W PLST PLT JUMBO 1G TOG W/O
Description
PLASTIC WALLPLATE JUMBO 1G TOGGLE W/OUT LINE WH
Long Description
Smooth Wall Plate, Jumbo 1-Gang Toggle Switch Opening. Available in White, Ivory and Brown colors.
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
indoor/outdoor
Indoor
Mounting Type
Strap Mounted
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPO1-W
GTIN
00785007681116
UPC
785007681116
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.109
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat