SP026W - PLST PLT Jum 1G Splex W/Out Line WH

Legrand-Pass & Seymour

  • $6.10 (Each)
  • $6.10 (Each)

  • $609.75 (Per 100)

  • $1,219.50 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP026W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPO26W
Description
PLST PLT Jum 1G Splex W/Out Line WH
Smooth Wall Plate Jumbo 1-Gang Decorator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007681291 / 0785007681291 / 00785007681291
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.10 (Each)
Carton
$6.10 (Each)
Standard Packaging
$1,219.50 (Per 200)
Resources
Other Links
 
 
SP026W - Other
 
SP026W - Other
Images
 
 
SP026W - Large Image
Brochures
 
 
SP026W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
1
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
extra long description
P&S SPO26W PLST PLT JUM 1G SPLEX W/
Product Type
PLST PLT Jum 1G Splex W/Out Line WH
Description
PLST PLT JUM 1G SPLEX W/OUT LINE WH
Long Description
Smooth Wall Plate Jumbo 1-Gang Decorator
Special Features
Standard size plastic smooth wall plate
Additional Information
cutout
Decorator
orientation
Vertical
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
SPO26W
GTIN
00785007681291
UPC
785007681291
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.09
Carton
1
Package
200
Uses, Certifications, and Standards
standard
UL, CSA, CSA, UL514
Mounting
WALL
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat