SP082W - Plastic Wallplate Jumbo 2G 2 Duplex W/Out Line WH

Legrand-Pass & Seymour

  • $9.49 (Each)
  • $9.49 (Each)

  • $949.35 (Per 100)

  • $1,139.22 (Per 120)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SP082W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPO82-W
Description
Plastic Wallplate Jumbo 2G 2 Duplex W/Out Line WH
Smooth Wall Plate Jumbo 2-Gang Duplex
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007681383 / 0785007681383 / 00785007681383
Weight per unit
0.1667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.49 (Each)
Carton
$9.49 (Each)
Standard Packaging
$1,139.22 (Per 120)
Resources
Images
 
 
SP082W - Small Image
 
SP082W - Large Image
Brochures
 
 
SP082W - Brochure
Other Links
 
 
SP082W - Other
 
SP082W - Other
 
SP082W - Other
 
SP082W - Other
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
extra long description
P&S SPO82W PLST PLT JUM 2G 2 DUPLEX
Product Type
PLST PLT Jum 2G 2 Duplex W/Out Line W
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Long Description
Smooth Wall Plate Jumbo 2-Gang Duplex
Description
PLASTIC WALLPLATE JUMBO 2G 2 DUPLEX W/OUT LINE WH
Additional Information
cutout
Receptacle
Mounting Type
Strap Mounted
orientation
Vertical
Wall Plate Type
Duplex Receptacle
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
SPO82-W
GTIN
00785007681383
UPC
785007681383
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.1667
Carton
1
Package
120
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
standard
CSA, UL, CSA, UL514
You must have an account to view stock levels

* All prices subject to change.