SP08I - Plastic Wallplate Jumbo 1G Duplex W/Out Line Iv

Legrand-Pass & Seymour

  • $3.09 (Each)
  • $3.09 (Each)

  • $309.49 (Per 100)

  • $618.98 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP08I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPO8-I
Description
Plastic Wallplate Jumbo 1G Duplex W/Out Line Iv
Smooth Wall Plate Jumbo 1-Gang Duplex
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007681345 / 0785007681345 / 00785007681345
Weight per unit
0.0968 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.09 (Each)
Carton
$3.09 (Each)
Standard Packaging
$618.98 (Per 200)
Resources
Images
 
 
SP08I - Small Image
 
SP08I - Large Image
 
SP08I - Video
Brochures
 
 
SP08I - Brochure
Other Links
 
 
SP08I - Other
 
SP08I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
6"
Descriptions
Product Type
PLST PLT Jumbo 1G Dup W/Out Line I
extra long description
P&S SPO8I PLST PLT JUMBO 1G DUP W/O
Description
PLASTIC WALLPLATE JUMBO 1G DUPLEX W/OUT LINE IV
Long Description
Smooth Wall Plate Jumbo 1-Gang Duplex
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Additional Information
media
Yes
Mounting Type
Exposed Screws
Wall Plate Type
Outlet
orientation
Vertical
cutout
Receptacle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPO8-I
GTIN
00785007681345
UPC
785007681345
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0968
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat