SP1 - Plate Plastic 1G Toggle W/Out Line

Legrand-Pass & Seymour

  • $0.66 (Each)
  • $0.66 (Each)

  • $66.05 (Per 100)

  • $165.12 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP1
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP1
Description
Plate Plastic 1G Toggle W/Out Line
Plate Plastic 1-Gang Toggle Without Line
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680911 / 0785007680911 / 00785007680911
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.66 (Each)
Carton
$0.66 (Each)
Standard Packaging
$165.12 (Per 250)
Resources
Images
 
 
SP1 - Small Image
 
SP1 - Large Image
Other Links
 
 
SP1 - Other
 
SP1 - Other
Brochures
 
 
SP1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Plate Plastic 1G Toggle W/Out Line
Description
PLATE PLASTIC 1G TOGGLE W/OUT LINE
extra long description
P&S SP1 PLATE PLASTIC 1G TOGGLE W/O
Long Description
Plate Plastic 1-Gang Toggle Without Line
Special Features
Standard size plastic smooth wall plate
Additional Information
cutout
Toggle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
GTIN
00785007680911
UPC
785007680911
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.07
Carton
1
Package
250
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat