SP11I - Plate Plastic 1G Tele W/Out Line Iv

Legrand-Pass & Seymour

  • $0.72 (Each)
  • $0.72 (Each)

  • $72.45 (Per 100)

  • $144.90 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP11I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP11I
Description
Plate Plastic 1G Tele W/Out Line Iv
Single-Gang, Single Telephone or Cable Outlet 13/32-Inch Hole. Box Mounted. Smooth Thermoset. .
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680942 / 0785007680942 / 00785007680942
Weight per unit
0.0709 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.72 (Each)
Carton
$0.72 (Each)
Standard Packaging
$144.90 (Per 200)
Resources
Other Links
 
 
SP11I - Other
 
SP11I - Other
Images
 
 
SP11I - Large Image
 
SP11I - Small Image
Brochures
 
 
SP11I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Plate Plastic 1G Tele W/Out Line Iv
Description
PLATE PLASTIC 1G TELE W/OUT LINE IV
extra long description
P&S SP11I PLATE PLASTIC 1G TELE W/O
Long Description
Single-Gang, single telephone or cable outlet 13/32-inch hole. Box mounted. Smooth thermoset. .
Special Features
Standard size plastic smooth wall plate
Additional Information
Wall Plate Type
Coaxial
Mounting Type
Exposed Screws
cutout
Telephone or Cable Outlet
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP11I
GTIN
00785007680942
UPC
785007680942
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0709
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat