SP1262 - Smooth Wallplate 1G Toggle 2G Splex BR

Legrand-Pass & Seymour

  • $20.76 (Each)
  • $20.76 (Each)

  • $2,076.00 (Per 100)

  • $3,114.00 (Per 150)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
SP1262
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP1262
Description
Smooth Wallplate 1G Toggle 2G Splex BR
Combination Wall Plate, 1 Toggle Switch and 2 Decorator, 3-Gang
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007190007 / 0785007190007 / 00785007190007
Weight per unit
0.1322 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.76 (Each)
Standard Packaging
$3,114.00 (Per 150)
Resources
Images
 
 
SP1262 - Small Image
 
SP1262 - Large Image
 
SP1262 - Video
Brochures
 
 
SP1262 - Brochure
Other Links
 
 
SP1262 - Other
 
SP1262 - Other
 
SP1262 - Other
 
SP1262 - Other
Features
Wire Size
#14 - #10 Awg
Number of Gangs
3
insulation
Bare
Material
Thermoset Plastic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Smooth W/P 1G Toggle 2G S'Plex BR
extra long description
P&S SP1262 SMOOTH W/P 1G TOGGLE 2G
Description
SMOOTH WALLPLATE 1G TOGGLE 2G SPLEX BR
Long Description
Combination Wall Plate, 1 Toggle Switch and 2 Decorator, 3-Gang
Features
Combination
Special Features
Standard size plastic smooth wall plate
Additional Information
Wall Plate Type
Decorator, Toggle Switch, Combination
orientation
Horizontal
indoor/outdoor
Indoor
cutout
Toggle and Decorator
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP1262
GTIN
00785007190007
UPC
785007190007
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1322
Carton
1
Package
150
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?