SP1262LA - WP 1 Toggle 2 Decor La

Legrand-Pass & Seymour

  • $20.76 (Each)
  • $20.76 (Each)

  • $311.40 (Per 15)

  • $2,076.00 (Per 100)

  • $3,114.00 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP1262LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP1262LA
Description
WP 1 Toggle 2 Decor La
Combination Wall Plate, 1 Toggle Switch and 2 Decorator, 3-Gang
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007190687 / 00785007190687
Weight per unit
0.1322 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.76 (Each)
Carton
$311.40 (Per 15)
Standard Packaging
$3,114.00 (Per 150)
Resources
Other Links
 
 
SP1262LA - Other
 
SP1262LA - Other
Brochures
 
 
SP1262LA - Brochure
Images
 
 
SP1262LA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Dimensions and Weight
Thickness
.46
Size
5"
Descriptions
Product Type
WP 1 Toggle 2 Decor La
Description
WP 1 TOGGLE 2 DECOR LA
extra long description
P&S SP1262LA WP 1 TOGGLE 2 DECOR LA
Long Description
Combination Wall Plate, 1 Toggle Switch and 2 Decorator, 3-Gang
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP1262LA
GTIN
00785007190687
UPC
785007190687
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Wall Plate
Packaging
Weight per each
0.1322
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat