SP126I - Plastic Wallplate 2G Toggle+Splex W/Out Line Iv

Legrand-Pass & Seymour

  • $1.16 (Each)
  • $1.16 (Each)

  • $116.00 (Per 100)

  • $232.00 (Per 200)
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
SP126I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP126-I
Description
Plastic Wallplate 2G Toggle+Splex W/Out Line Iv
Plate Plastic 2-Gang Toggle and Sierraplex Without Line
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007681468 / 0785007681468 / 00785007681468
Weight per unit
0.094 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.16 (Each)
Standard Packaging
$232.00 (Per 200)
Resources
Images
 
 
SP126I - Small Image
 
SP126I - Large Image
 
SP126I - Video
Brochures
 
 
SP126I - Brochure
Other Links
 
 
SP126I - Other
 
SP126I - Other
 
SP126I - Other
 
SP126I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Number of Gangs
2
insulation
Bare
Material
Thermoset Plastic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Plate PLST 2G Tog+Splex W/Out Line I
Description
PLATE PLST 2G TOG+SPLEX W/OUT LINE I
extra long description
P&S SP126I PLATE PLST 2G TOG+SPLEX
Long Description
Plate Plastic 2-Gang Toggle and Sierraplex Without Line
Features
Combination
Special Features
Standard size plastic smooth wall plate
Additional Information
Wall Plate Type
Combination, Toggle Switch, Decorator
Mounting Type
Exposed Screws
orientation
Horizontal
indoor/outdoor
Indoor
cutout
Toggle and Decorator
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP126-I
GTIN
00785007681468
UPC
785007681468
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.094
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP126I.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SP126I.

Plastic Wallplate 2G Toggle+Splex W/Out Line Iv
  • Our Part #: P126I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($23.20) ·
P126I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.16

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SP126I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2153V Eaton Wiring Devices 00032664239656
80405-I Leviton 00078477488249
SP126I Legrand Pass & Seymour 00785007681468
NP126I Hubbell Wiring Device-Kellems 00883778104480
80707-I Leviton 00078477978948
TP126-I Legrand Pass & Seymour 00785007275360
5153V Eaton Wiring Devices n/a
5153V-BOX Eaton Wiring Devices 00032664493003
8070-I Leviton n/a
81240 Morris 00601986812405
92432 Mulberry 00095327924320

* All prices subject to change.

Begin Live Chat