SP12W - Smooth Wall PLT 1G Telephone White

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 200)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP12W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP12W
Description
Smooth Wall PLT 1G Telephone White
Single-Gang, Single Telephone or Cable Outlet 13/32-Inch Hole. Strap Mounted With Adjustable Yoke. One #340 Yoke. Smooth Thermoset. .
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007186284 / 0785007186284 / 00785007186284
Weight per unit
0.086 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
SP12W - Other
 
SP12W - Other
Images
 
 
SP12W - Large Image
 
SP12W - Small Image
Brochures
 
 
SP12W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5x3x.35
Descriptions
Product Type
Smooth Wall PLT 1G Telephone White
extra long description
P&S SP12W SMOOTH WALL PLT 1G TELEPH
Description
SMOOTH WALL PLT 1G TELEPHONE WHITE
Long Description
Single-Gang, Single telephone or cable outlet 13/32-inch hole. Strap mounted with adjustable yoke. One #340 yoke. Smooth thermoset. .
Special Features
Molded of no combustible mar proof material, individually wrapped with matching screws
Additional Information
Wall Plate Type
Coaxial
Mounting Type
Exposed Screws
cutout
Telephone or Cable Outlet
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP12W
GTIN
00785007186284
UPC
785007186284
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.086
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat