SP13I - Plastic Wallplate 1G Blank W/Out Line Iv

Legrand-Pass & Seymour

  • $0.72 (Each)
  • $0.72 (Each)

  • $72.45 (Per 100)

  • $144.90 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP13I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP13I
Description
Plastic Wallplate 1G Blank W/Out Line Iv
Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Thermoplastic, Ivory, 0.07187 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007681642 / 0785007681642 / 00785007681642
Weight per unit
0.0768 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.72 (Each)
Carton
$0.72 (Each)
Standard Packaging
$144.90 (Per 200)
Resources
Images
 
 
SP13I - Small Image
 
SP13I - Large Image
Brochures
 
 
SP13I - Brochure
Other Links
 
 
SP13I - Other
 
SP13I - Other
 
SP13I - Other
 
SP13I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Color
Ivory
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
5"
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 5 in, 0.070 in Thickness, ThermoPlastic, Ivory, 0.07187 lb
Features
Plate Plastic 1gang Blank Without Line Ivory
Short Description
1 Gang, Blank, Wall Plate, Ivory, Without Line
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
extra long description
P&S SP13I PLATE PLASTIC 1G BLNK W/O
Description
PLASTIC WALLPLATE 1G BLANK W/OUT LINE IV
Additional Information
dimensions
5 in
Mounting Type
Wall Mount
package quantity
20 CT
Standards Met
UL 514;CSA Certified;RoHS Compliant
cutout
Blank
Wall Plate Type
Blank
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP13I
GTIN
00785007681642
UPC
785007681642
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.07187 lb
Weight per each
0.0768
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat