SP13W - Plate Plastic 1G BLNK W/Out Line WH

Legrand-Pass & Seymour

  • $0.72 (Each)
  • $0.72 (Each)

  • $14.49 (Per 20)

  • $72.45 (Per 100)

  • $144.90 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP13W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP13W
Description
Plate Plastic 1G BLNK W/Out Line WH
Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Thermoplastic, White, 0.06891 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007681666 / 0785007681666 / 00785007681666
Weight per unit
0.0768 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.72 (Each)
Carton
$14.49 (Per 20)
Standard Packaging
$144.90 (Per 200)
Resources
Other Links
 
 
SP13W - Other
 
SP13W - Other
Images
 
 
SP13W - Large Image
 
SP13W - Small Image
Brochures
 
 
SP13W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Size
5"
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 5 in, 0.070 in Thickness, ThermoPlastic, White, 0.06891 lb
Features
Plate Plastic 1gang Blank Without Line White
Short Description
1 Gang, TV Cable Wall Plate, White
Special Features
Non-Combustible Mar-Proof Material;Seven Standards Colors;Individually Wrapped
Description
PLATE PLASTIC 1G BLNK W/OUT LINE WH
extra long description
P&S SP13W PLATE PLASTIC 1G BLNK W/O
Additional Information
dimensions
5 in
Mounting Type
Wall Mount
package quantity
20 CT;200 PK
Standards Met
UL 514;CSA Certified;RoHS Compliant
cutout
Blank
Wall Plate Type
Blank
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP13W
GTIN
00785007681666
UPC
785007681666
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.06891 lb
Weight per each
0.0768
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
CSA, UL, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat