SP182I - Smooth WP 1G Tog 2G Duplex Iv

Legrand-Pass & Seymour

  • $18.84 (Each)
  • $18.84 (Each)

  • $1,883.96 (Per 100)

  • $2,825.94 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP182I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP182I
Description
Smooth WP 1G Tog 2G Duplex Iv
Smooth Wall Plate 1-Gang Toggle 2-Gang Duplex
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007188349 / 0785007188349 / 00785007188349
Weight per unit
0.1418 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.84 (Each)
Carton
$18.84 (Each)
Standard Packaging
$2,825.94 (Per 150)
Resources
Images
 
 
SP182I - Small Image
 
SP182I - Large Image
Other Links
 
 
SP182I - Other
 
SP182I - Other
Brochures
 
 
SP182I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Smooth WP 1G Tog 2G Duplex Iv
Description
SMOOTH WP 1G TOG 2G DUPLEX IV
extra long description
P&S SP182I SMOOTH WP 1G TOG 2G DUPL
Long Description
Smooth Wall Plate 1-Gang Toggle 2-Gang Duplex
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Additional Information
Wall Plate Type
Combination, Outlet, Dimmer/Switch
Mounting Type
Exposed Screws
cutout
Toggle and Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP182I
GTIN
00785007188349
UPC
785007188349
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1418
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat