SP182I - Smooth Wallplate 1G Toggle 2G Duplex Iv

Legrand-Pass & Seymour

  • $18.84 (Each)
  • $18.84 (Each)

  • $1,883.96 (Per 100)

  • $2,825.94 (Per 150)
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
SP182I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP182-I
Description
Smooth Wallplate 1G Toggle 2G Duplex Iv
Smooth Wall Plate 1-Gang Toggle 2-Gang Duplex
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007188349 / 0785007188349 / 00785007188349
Weight per unit
0.1418 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.84 (Each)
Carton
$18.84 (Each)
Standard Packaging
$2,825.94 (Per 150)
Resources
Images
 
 
SP182I - Small Image
 
SP182I - Large Image
Brochures
 
 
SP182I - Brochure
Other Links
 
 
SP182I - Other
 
SP182I - Other
 
SP182I - Other
 
SP182I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
5"
Thickness
0.07
Descriptions
Product Type
Smooth WP 1G Tog 2G Duplex Iv
extra long description
P&S SP182I SMOOTH WP 1G TOG 2G DUPL
Description
SMOOTH WALLPLATE 1G TOGGLE 2G DUPLEX IV
Long Description
Smooth Wall Plate 1-Gang Toggle 2-Gang Duplex
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Construction
Plastic
Additional Information
Mounting Type
Box Mounted
indoor/outdoor
Indoor
cutout
Toggle and Receptacle
Wall Plate Type
Toggle Switch, Combination, Duplex Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP182-I
GTIN
00785007188349
UPC
785007188349
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1418
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat