SP18LA - Smooth Wallplate 2G Toggle + 1 Duplex La

Legrand-Pass & Seymour

  • $1.41 (Each)
  • $1.41 (Each)

  • $141.44 (Per 100)

  • $282.88 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP18LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP18-LA
Description
Smooth Wallplate 2G Toggle + 1 Duplex La
Combination Wall Plate, 1 Toggle Switch and 1 Duplex Receptacle, 2-Gang
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007191035 / 0785007191035 / 00785007191035
Weight per unit
0.1183 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.41 (Each)
Carton
$1.41 (Each)
Standard Packaging
$282.88 (Per 200)
Resources
Images
 
 
SP18LA - Small Image
 
SP18LA - Large Image
 
SP18LA - Video
Brochures
 
 
SP18LA - Brochure
Other Links
 
 
SP18LA - Other
 
SP18LA - Other
 
SP18LA - Other
 
SP18LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Smooth WP 2G Toggle + 1 Duplex La
extra long description
P&S SP18LA SMOOTH WP 2G TOGGLE + 1
Description
SMOOTH WALLPLATE 2G TOGGLE + 1 DUPLEX LA
Long Description
Combination Wall Plate, 1 Toggle Switch and 1 Duplex Receptacle, 2-Gang
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
media
Yes
Mounting Type
Box Mounted
indoor/outdoor
Indoor
cutout
Toggle and Receptacle
Wall Plate Type
Toggle Switch, Duplex Receptacle, Combination
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP18-LA
GTIN
00785007191035
UPC
785007191035
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1183
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat