SP18LA - Smooth WP 2G Toggle + 1 Duplex La

Legrand-Pass & Seymour

  • $1.41 (Each)
  • $1.41 (Each)

  • $141.44 (Per 100)

  • $282.88 (Per 200)
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
SP18LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP18LA
Description
Smooth WP 2G Toggle + 1 Duplex La
Combination Wall Plate, 1 Toggle Switch and 1 Duplex Receptacle, 2-Gang
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007191035 / 0785007191035 / 00785007191035
Weight per unit
0.1183 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.41 (Each)
Carton
$1.41 (Each)
Standard Packaging
$282.88 (Per 200)
Resources
Images
 
 
SP18LA - Small Image
 
SP18LA - Large Image
 
SP18LA - Video
Other Links
 
 
SP18LA - Other
 
SP18LA - Other
Brochures
 
 
SP18LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Smooth WP 2G Toggle + 1 Duplex La
extra long description
P&S SP18LA SMOOTH WP 2G TOGGLE + 1
Long Description
Combination Wall Plate, 1 Toggle Switch and 1 Duplex Receptacle, 2-Gang
Special Features
Standard size plastic smooth wall plate
Description
SMOOTH WP 2G TOGGLE + 1 DUPLEX LA
Additional Information
Wall Plate Type
Dimmer/Switch, Combination, Outlet
Mounting Type
Exposed Screws
cutout
Toggle and Receptacle
orientation
Vertical
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP18LA
GTIN
00785007191035
UPC
785007191035
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1183
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP18LA.
Jump To:

Cross Referenced

These items are similar to SP18LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2138LA Eaton Wiring Devices n/a
2138LA-BOX Eaton Wiring Devices 00032664582653
78005 Leviton 00078477277614
80705-T Leviton 00078477277164
SP18LA Legrand Pass & Seymour 00785007191035
2138A Eaton Wiring Devices 00032664543883
5138A Eaton Wiring Devices 00032664555237
5138LA Eaton Wiring Devices 00032664583018
NP18AL Hubbell Wiring Device-Kellems 00883778105227
NP18LA Hubbell Wiring Device-Kellems 00883778118470
NP18W Hubbell Wiring Device-Kellems 00883778105197
80705-I Leviton 00078477493502
81293 Morris 00601986812931
TP18LA Legrand Pass & Seymour 00785007274875

* All prices subject to change.

Begin Live Chat