SP1I - Plate Plastic 1G Toggle W/Out Line I

Legrand-Pass & Seymour

  • $0.66 (Each)
  • $0.66 (Each)

  • $16.51 (Per 25)

  • $66.05 (Per 100)

  • $165.12 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP1I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP1I
Description
Plate Plastic 1G Toggle W/Out Line I
Plate Plastic 1-Gang Toggle Without Line
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007681406 / 0785007681406 / 00785007681406
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.66 (Each)
Carton
$16.51 (Per 25)
Standard Packaging
$165.12 (Per 250)
Resources
Other Links
 
 
SP1I - Other
 
SP1I - Other
Brochures
 
 
SP1I - Brochure
Images
 
 
SP1I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Plate Plastic 1G Toggle W/Out Line I
extra long description
P&S SP1I PLATE PLASTIC 1G TOGGLE W/
Description
PLATE PLASTIC 1G TOGGLE W/OUT LINE I
Long Description
Plate Plastic 1-Gang Toggle Without Line
Special Features
Standard size plastic smooth wall plate
Additional Information
cutout
Toggle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP1I
GTIN
00785007681406
UPC
785007681406
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.07
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat