SP1LA - Smooth WP 1G Toggle LT Alm

Legrand-Pass & Seymour

  • $0.66 (Each)
  • $0.66 (Each)

  • $16.51 (Per 25)

  • $66.05 (Per 100)

  • $165.12 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP1LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP1LA
Description
Smooth WP 1G Toggle LT Alm
Smooth Wall Plate 1GANG Toggle Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007191011 / 00785007191011
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.66 (Each)
Carton
$16.51 (Per 25)
Standard Packaging
$165.12 (Per 250)
Resources
Images
 
 
SP1LA - Small Image
 
SP1LA - Large Image
Attachments
 
 
SP1LA - Specification Sheet
Other Links
 
 
SP1LA - Other
 
SP1LA - Other
 
SP1LA - Other
Brochures
 
 
SP1LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
.30
Size
5"
Descriptions
extra long description
P&S SP1LA SMOOTH WP 1G TOGGLE LT AL
Product Type
Smooth WP 1G Toggle LT Alm
Description
SMOOTH WP 1G TOGGLE LT ALM
Long Description
Smooth Wall Plate 1gang Toggle Light Almond
Special Features
Standard size plastic smooth wall plate
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP1LA
GTIN
00785007191011
UPC
785007191011
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.07
Carton
25
Package
250
Uses, Certifications, and Standards
standard
UL 514
Mounting
WALL
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat