SP1W - Plate Plastic 1G Toggle W/Out Line W

Legrand-Pass & Seymour

  • $0.66 (Each)
  • $0.66 (Each)

  • $16.51 (Per 25)

  • $66.05 (Per 100)

  • $165.12 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP1W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP1W
Description
Plate Plastic 1G Toggle W/Out Line W
Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Plastic, White, 0.06304 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007681413 / 0785007681413 / 00785007681413
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.66 (Each)
Carton
$16.51 (Per 25)
Standard Packaging
$165.12 (Per 250)
Resources
Other Links
 
 
SP1W - Other
 
SP1W - Other
Brochures
 
 
SP1W - Brochure
Images
 
 
SP1W - Large Image
 
SP1W - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Plastic
insulation
Bare
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Size
5"
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 5 in, 0.070 in Thickness, Plastic, White, 0.06304 lb
Features
Plate Plastic 1gang Toggle Without Line White
Short Description
1 Gang, Switch, Wall Plate, White, Without Line
Special Features
Non-Combustible Mar-Proof Material;Seven Standards Colors;Individually Wrapped
Description
PLATE PLASTIC 1G TOGGLE W/OUT LINE W
extra long description
P&S SP1W PLATE PLASTIC 1G TOGGLE W/
Additional Information
dimensions
5 in
Mounting Type
Wall Mount
package quantity
25 CT;100 PK
Standards Met
UL 514;CSA Certified;RoHS Compliant
cutout
Toggle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP1W
GTIN
00785007681413
UPC
785007681413
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.06304 lb
Weight per each
0.07
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat