SP226LA - Smooth Wallplate 3G 2 Toggle + 1 Decor La

Legrand-Pass & Seymour

  • $4.02 (Each)
  • $4.02 (Each)

  • $402.38 (Per 100)

  • $603.57 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP226LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP226-LA
Description
Smooth Wallplate 3G 2 Toggle + 1 Decor La
Combination Wall Plate, 2 Toggle Switch and 1 Decorator, 3-Gang
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007191059 / 0785007191059 / 00785007191059
Weight per unit
0.1487 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.02 (Each)
Carton
$4.02 (Each)
Standard Packaging
$603.57 (Per 150)
Resources
Images
 
 
SP226LA - Small Image
 
SP226LA - Large Image
 
SP226LA - Video
Brochures
 
 
SP226LA - Brochure
Other Links
 
 
SP226LA - Other
 
SP226LA - Other
 
SP226LA - Other
 
SP226LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Wire Size
#14 - #10 Awg
Material
Thermoset Plastic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Smooth WP 3G 2 Toggle + 1 Decor LT
extra long description
P&S SP226LA SMOOTH WP 3G 2 TOGGLE +
Description
SMOOTH WALLPLATE 3G 2 TOGGLE + 1 DECOR LA
Long Description
Combination Wall Plate, 2 Toggle Switch and 1 Decorator, 3-Gang
Features
Combination
Special Features
Standard size plastic smooth wall plate
Additional Information
media
Yes
orientation
Horizontal
indoor/outdoor
Indoor
cutout
Toggle and Decorator
Wall Plate Type
Toggle Switch, Decorator, Combination
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP226-LA
GTIN
00785007191059
UPC
785007191059
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1487
Carton
1
Package
150
Uses, Certifications, and Standards
standard
UL, CSA, CSA, UL514
Mounting
WALL
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat