SP226W - Smooth W/P 2G Tog 1G S'Plex White

Legrand-Pass & Seymour

  • $4.02 (Each)
  • $4.02 (Each)

  • $402.38 (Per 100)

  • $603.57 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP226W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP226W
Description
Smooth W/P 2G Tog 1G S'Plex White
Smooth Wall Plate 2GANG Toggle 1GANG Sierraplex White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007681635 / 00785007681635
Weight per unit
0.1487 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.02 (Each)
Carton
$4.02 (Each)
Standard Packaging
$603.57 (Per 150)
Resources
Images
 
 
SP226W - Small Image
 
SP226W - Large Image
Attachments
 
 
SP226W - Specification Sheet
Other Links
 
 
SP226W - Other
 
SP226W - Other
 
SP226W - Other
Brochures
 
 
SP226W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
.30
Size
5"
Descriptions
Product Type
Smooth W/P 2G Tog 1G S'Plex White
extra long description
P&S SP226W SMOOTH W/P 2G TOG 1G S'P
Description
SMOOTH W/P 2G TOG 1G S'PLEX WHITE
Long Description
Smooth Wall Plate 2gang Toggle 1gang Sierraplex White
Special Features
Standard size plastic smooth wall plate
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP226W
GTIN
00785007681635
UPC
785007681635
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1487
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat