SP23LA - Wallplate 2G Blank La

Legrand-Pass & Seymour

  • $2.12 (Each)
  • $2.12 (Each)

  • $211.66 (Per 100)

  • $423.32 (Per 200)
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
SP23LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP23-LA
Description
Wallplate 2G Blank La
Plate Plastic 2-Gang Blank Without Line
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007190625 / 0785007190625 / 00785007190625
Weight per unit
0.1459 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.12 (Each)
Carton
$2.12 (Each)
Standard Packaging
$423.32 (Per 200)
Resources
Images
 
 
SP23LA - Small Image
 
SP23LA - Large Image
Brochures
 
 
SP23LA - Brochure
Other Links
 
 
SP23LA - Other
 
SP23LA - Other
 
SP23LA - Other
 
SP23LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
2
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
5"
Thickness
0.07
Descriptions
Product Type
Wall Plate 2G Blank Light Almond
extra long description
P&S SP23LA WALL PLATE 2G BLANK LIGH
Description
WALLPLATE 2G BLANK LA
Long Description
Plate Plastic 2-Gang Blank Without Line
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
cutout
Blank
Wall Plate Type
Blank
Mounting Type
Box Mounted
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP23-LA
GTIN
00785007190625
UPC
785007190625
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1459
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP23LA.
Jump To:

Cross Referenced

These items are similar to SP23LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2137LA-BOX Eaton Wiring Devices 00032664582646
78025 Leviton 00078477276549
SP23La Legrand Pass & Seymour 00785007190625
2137A Eaton Wiring Devices 00032664576522
5137A Eaton Wiring Devices 00032664555213
5137LA Eaton Wiring Devices 00032664583001
NP23AL Hubbell Wiring Device-Kellems 00883778103001
NP23LA Hubbell Wiring Device-Kellems 00883778118456
81523 Morris 00601986815239
TP23-LA Legrand Pass & Seymour 00785007274943
TP24LA Legrand Pass & Seymour 00785007275025

* All prices subject to change.

Begin Live Chat