SP262LA - Plastic Wallplate 2G 2SPLEX W/Out Line La

Legrand-Pass & Seymour

  • $1.54 (Each)
  • $1.54 (Each)

  • $153.72 (Per 100)

  • $307.44 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP262LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP262-LA
Description
Plastic Wallplate 2G 2SPLEX W/Out Line La
Plate Plastic 2-Gang Sierraplex Without Line
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007682625 / 0785007682625 / 00785007682625
Weight per unit
0.0882 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.54 (Each)
Carton
$1.54 (Each)
Standard Packaging
$307.44 (Per 200)
Resources
Images
 
 
SP262LA - Small Image
 
SP262LA - Large Image
Brochures
 
 
SP262LA - Brochure
Other Links
 
 
SP262LA - Other
 
SP262LA - Other
 
SP262LA - Other
 
SP262LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
5"
Thickness
0.07
Descriptions
Product Type
Plate Plastic 2G 2SPLEX W/Out Line La
extra long description
P&S SP262LA PLATE PLASTIC 2G 2SPLEX
Description
PLASTIC WALLPLATE 2G 2SPLEX W/OUT LINE LA
Long Description
Plate Plastic 2-Gang Sierraplex Without Line
Special Features
Standard size plastic smooth wall plate
Construction
Plastic
Additional Information
Mounting Type
Box Mounted
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP262-LA
GTIN
00785007682625
UPC
785007682625
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0882
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Mounting
WALL
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat