SP263W - Plastic Wallplate 3G 3SPLEX W/Out Line WH

Legrand-Pass & Seymour

  • $2.32 (Each)
  • $2.32 (Each)

  • $232.24 (Per 100)

  • $348.36 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP263W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP263W
Description
Plastic Wallplate 3G 3SPLEX W/Out Line WH
Wall Plate, 3 Gang, 5 In, 0.070 In Thickness, Thermoplastic, White, 0.13216 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680102 / 0785007680102 / 00785007680102
Weight per unit
0.1331 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.32 (Each)
Carton
$2.32 (Each)
Standard Packaging
$348.36 (Per 150)
Resources
Images
 
 
SP263W - Small Image
 
SP263W - Large Image
Brochures
 
 
SP263W - Brochure
Other Links
 
 
SP263W - Other
 
SP263W - Other
 
SP263W - Other
 
SP263W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
5"
Descriptions
Product Type
Wall Plate
Features
Plate Plastic 3gang 3sierraplex Without Line White
Long Description
Wall Plate, 3 gang, 5 in, 0.070 in Thickness, ThermoPlastic, White, 0.13216 lb
Short Description
3 Gang, Wall Mount, Wall Plate, White, 3 Decorator
extra long description
P&S SP263W PLATE PLASTIC 3G 3SPLEX
Description
PLATE PLASTIC 3G 3SPLEX W/OUT LINE W
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
dimensions
5 in
Mounting Type
Wall Mount
package quantity
1 CT;15 PK
Standards Met
UL 514;CSA Certified;RoHS Compliant
indoor/outdoor
Indoor
cutout
Decorator
Wall Plate Type
DECORATOR
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP263W
GTIN
00785007680102
UPC
785007680102
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.13216 lb
Weight per each
0.1331
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
WALL
standard
UL, CSA, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat