SP264 - Plastic Wallplate 4G 4SPLEX W/Out Line

Legrand-Pass & Seymour

  • $3.18 (Each)
  • $3.18 (Each)

  • $317.52 (Per 100)
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
SP264
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP264
Description
Plastic Wallplate 4G 4SPLEX W/Out Line
Plate Plastic 4-Gang Sierraplex Without Line
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007681857 / 0785007681857 / 00785007681857
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.18 (Each)
Carton
$3.18 (Each)
Standard Packaging
$317.52 (Per 100)
Resources
Images
 
 
SP264 - Small Image
 
SP264 - Large Image
Brochures
 
 
SP264 - Brochure
Other Links
 
 
SP264 - Other
 
SP264 - Other
 
SP264 - Other
 
SP264 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Plate Plastic 4G 4SPLEX W/Out Line
Long Description
Plate Plastic 4-Gang Sierraplex Without Line
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
extra long description
P&S SP264 PLATE PLASTIC 4G 4SPLEX W
Description
PLASTIC WALLPLATE 4G 4SPLEX W/OUT LINE
Additional Information
Mounting Type
Box Mounted
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP264
GTIN
00785007681857
UPC
785007681857
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Residential plates
Packaging
Weight per each
0.175
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP264.
Jump To:

Cross Referenced

These items are similar to SP264 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2164B Eaton Wiring Devices 00032664994715
80412 Leviton 00078477488706
SP264 Legrand Pass & Seymour 00785007681857
N1204D Bryant Electric n/a
NP264 Bryant Electric 00883778102639
2164B-BOX Eaton Wiring Devices 00032664320132
HPS4 Hubbell Wiring Device-Kellems n/a
80412-N Leviton 00078477001332
CW-4-BR Lutron Electronics 00027557692274
81142 Morris 00601986811422
91404 Mulberry 00095327914048
TP264 Legrand Pass & Seymour 00785007275612

* All prices subject to change.

Begin Live Chat