SP26I - Plastic Wallplate 1G Splex W/Out Line Iv

Legrand-Pass & Seymour

  • $0.70 (Each)
  • $0.70 (Each)

  • $70.31 (Per 100)

  • $140.62 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP26I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP26-I
Description
Plastic Wallplate 1G Splex W/Out Line Iv
Plate Plastic 1-Gang Sierraplex Without Line
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680034 / 0785007680034 / 00785007680034
Weight per unit
0.0537 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.70 (Each)
Carton
$0.70 (Each)
Standard Packaging
$140.62 (Per 200)
Resources
Images
 
 
SP26I - Small Image
 
SP26I - Large Image
Brochures
 
 
SP26I - Brochure
Other Links
 
 
SP26I - Other
 
SP26I - Other
 
SP26I - Other
 
SP26I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Plate Plastic 1G Splex W/Out Line I
Description
PLATE PLASTIC 1G SPLEX W/OUT LINE I
extra long description
P&S SP26I PLATE PLASTIC 1G SPLEX W/
Long Description
Plate Plastic 1-Gang Sierraplex Without Line
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
cutout
Decorator
Mounting Type
Exposed Screws
indoor/outdoor
Indoor
Wall Plate Type
Outlet, Dimmer/Switch
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP26-I
GTIN
00785007680034
UPC
785007680034
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0537
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat