SP28I - Plate PLST 3G 2TOG/Dup W/Out Line I

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 150)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP28I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP28I
Description
Plate PLST 3G 2TOG/Dup W/Out Line I
Combination Wall Plate, 2 Toggle Switch and, 1 Duplex Receptacle, Three Gang, Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680218 / 0785007680218 / 00785007680218
Weight per unit
0.1363 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
SP28I - Other
 
SP28I - Other
Images
 
 
SP28I - Large Image
 
SP28I - Video
Brochures
 
 
SP28I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
3
Dimensions and Weight
Size
5"
Thickness
0.07
Descriptions
Product Type
Plate PLST 3G 2TOG/Dup W/Out Line I
extra long description
P&S SP28I PLATE PLST 3G 2TOG/DUP W/
Description
PLATE PLST 3G 2TOG/DUP W/OUT LINE I
Long Description
Combination Wall Plate, 2 Toggle Switch and, 1 Duplex Receptacle, Three Gang, Ivory
Special Features
Standard size plastic smooth wall plate
Additional Information
Wall Plate Type
Combination, Outlet, Dimmer/Switch
Mounting Type
Exposed Screws
cutout
Toggle and Receptacle
orientation
Vertical
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP28I
GTIN
00785007680218
UPC
785007680218
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1363
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat