SP2I - Plastic Wallplate 2G 2 Toggle W/Out Line Iv

Legrand-Pass & Seymour

  • $1.41 (Each)
  • $1.41 (Each)

  • $28.29 (Per 20)

  • $141.44 (Per 100)

  • $282.88 (Per 200)
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
SP2I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP2-I
Description
Plastic Wallplate 2G 2 Toggle W/Out Line Iv
Smooth Wall Plate 2-Gang 2-Toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007681550 / 0785007681550 / 00785007681550
Weight per unit
0.1061 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.41 (Each)
Carton
$28.29 (Per 20)
Standard Packaging
$282.88 (Per 200)
Resources
Images
 
 
SP2I - Small Image
 
SP2I - Large Image
Brochures
 
 
SP2I - Brochure
Other Links
 
 
SP2I - Other
 
SP2I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Long Description
Smooth Wall Plate 2-Gang 2-toggle
Special Features
Standard size plastic smooth wall plate
Product Type
Plate Plastic 2G 2TOG W/Out Line Iv
Description
PLATE PLASTIC 2G 2TOG W/OUT LINE IV
extra long description
P&S SP2I PLATE PLASTIC 2G 2TOG W/OU
Additional Information
cutout
Toggle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP2-I
GTIN
00785007681550
UPC
785007681550
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Residential plates
Packaging
Weight per each
0.1061
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP2I.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SP2I.

Plastic Wallplate 2G 2 Toggle W/Out Line Iv
  • Our Part #: P2I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($28.29) ·
P2I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SP2I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2139V Eaton Wiring Devices 00032664316005
86009 Leviton 00078477151235
SP2-I Legrand Pass & Seymour 00785007681550
NP2I Bryant Electric 00883778101687
5139V Eaton Wiring Devices 00032664421167
5139V-BOX Eaton Wiring Devices 00032664342103
8812-I Enerlites 00883951210229
80709-I Leviton 00078477493601
81020 Morris 00601986810203
TP2-I Legrand Pass & Seymour 00785007274103
N2172 Bryant Electric n/a
92072 Mulberry 00095327920728

* All prices subject to change.

Begin Live Chat