SP2LA - Smooth Wallplate 2G 2 Toggle La

Legrand-Pass & Seymour

  • $1.41 (Each)
  • $1.41 (Each)

  • $141.44 (Per 100)

  • $282.88 (Per 200)
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
SP2LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP2-LA
Description
Smooth Wallplate 2G 2 Toggle La
Smooth Wall Plate 2-Gang 2-Toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007191042 / 0785007191042 / 00785007191042
Weight per unit
0.1061 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.41 (Each)
Carton
$1.41 (Each)
Standard Packaging
$282.88 (Per 200)
Resources
Images
 
 
SP2LA - Small Image
 
SP2LA - Large Image
Brochures
 
 
SP2LA - Brochure
Other Links
 
 
SP2LA - Other
 
SP2LA - Other
 
SP2LA - Other
 
SP2LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Smooth Wall Plate 2G 2 Toggle La
extra long description
P&S SP2LA SMOOTH WALL PLATE 2G 2 TO
Description
SMOOTH WALLPLATE 2G 2 TOGGLE LA
Long Description
Smooth Wall Plate 2-Gang 2-toggle
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
indoor/outdoor
Indoor
Mounting Type
Strap Mounted
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP2-LA
GTIN
00785007191042
UPC
785007191042
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1061
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP2LA.
Jump To:

Cross Referenced

These items are similar to SP2LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2139LA Eaton Wiring Devices n/a
2139LA-BOX Eaton Wiring Devices 00032664582660
78009 Leviton 00078477277621
SP2LA Legrand Pass & Seymour 00785007191042
NP2AL Bryant Electric 00883778101724
2139A Eaton Wiring Devices 00032664543845
5139A Eaton Wiring Devices 00032664555053
5139LA Eaton Wiring Devices 00032664583025
8812-A Enerlites 00883951210243
NP2LA Hubbell Wiring Device-Kellems 00883778118296
81023 Morris 00601986810234
TP2-LA Legrand Pass & Seymour 00785007274110

* All prices subject to change.

Begin Live Chat