SP2W - Plastic Wallplate 2G 2 Toggle W/Out Line WH

Legrand-Pass & Seymour

  • $1.41 (Each)
  • $1.41 (Each)

  • $28.29 (Per 20)

  • $141.44 (Per 100)

  • $282.88 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP2W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP2W
Description
Plastic Wallplate 2G 2 Toggle W/Out Line WH
Wall Plate, 2 Gang, 5 In, 0.070 In Thickness, Plastic, White, 0.11761 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007681567 / 0785007681567 / 00785007681567
Weight per unit
0.1061 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.41 (Each)
Carton
$28.29 (Per 20)
Standard Packaging
$282.88 (Per 200)
Resources
Images
 
 
SP2W - Small Image
 
SP2W - Large Image
Brochures
 
 
SP2W - Brochure
Other Links
 
 
SP2W - Other
 
SP2W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Plastic
insulation
Bare
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Size
5"
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 5 in, 0.070 in Thickness, Plastic, White, 0.11761 lb
Features
Plate Plastic 2gang 2toggle Without Line White
Short Description
2 Gang, Wall Mount, Wall Plate, White. Decorator
Special Features
Non-Combustible Mar-Proof Material;Seven Standards Colors;Individually Wrapped
extra long description
P&S SP2W PLATE PLASTIC 2G 2TOG W/OU
Description
PLASTIC WALLPLATE 2G 2 TOGGLE W/OUT LINE WH
Additional Information
dimensions
5 in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;CSA Certified;RoHS Compliant
cutout
Toggle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP2W
GTIN
00785007681567
UPC
785007681567
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.11761 lb
Weight per each
0.1061
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
WALL
standard
CSA, UL, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat