SP33LA - 3-Gang Blank Box Mounted La

Legrand-Pass & Seymour

  • $12.14 (Each)
  • $12.14 (Each)

  • $182.10 (Per 15)

  • $1,821.00 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP33LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP33LA
Description
3-Gang Blank Box Mounted La
Smooth Wall Plate 3-Gang Blank Box Mount
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007045246 / 0785007045246 / 00785007045246
Weight per unit
0.1707 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.14 (Each)
Carton
$182.10 (Per 15)
Standard Packaging
$1,821.00 (Per 150)
Resources
Images
 
 
SP33LA - Small Image
 
SP33LA - Large Image
Other Links
 
 
SP33LA - Other
 
SP33LA - Other
Brochures
 
 
SP33LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
3
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
3-Gang Blank Box Mounted La
Long Description
Smooth Wall Plate 3-Gang Blank Box Mount
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
extra long description
P&S SP33LA 3-GANG BLANK BOX MOUNTED
Description
3-GANG BLANK BOX MOUNTED LA
Additional Information
cutout
Blank
Wall Plate Type
Blank
Mounting Type
Exposed Screws
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP33LA
GTIN
00785007045246
UPC
785007045246
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Wall Plate
Packaging
Weight per each
0.1707
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
standard
UL, CSA, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat