SP38LA - WP Smooth 3 Toggle 1 Duplex La

Legrand-Pass & Seymour

  • $17.33 (Each)
  • $17.33 (Each)

  • $1,733.11 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP38LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP38LA
Description
WP Smooth 3 Toggle 1 Duplex La
This 4-Gang Wall Plate Provides Opening For 3-Toggle Switches and 1-Duplex Receptacle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007187151 / 0785007187151 / 00785007187151
Weight per unit
0.2237 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.33 (Each)
Carton
$17.33 (Each)
Standard Packaging
$1,733.11 (Per 100)
Resources
Images
 
 
SP38LA - Large Image
 
SP38LA - Large Image
Other Links
 
 
SP38LA - Other
 
SP38LA - Other
 
SP38LA - Other
Attachments
 
 
SP38LA - Specification Sheet
Brochures
 
 
SP38LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
4
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
WP Smooth 3 Toggle 1 Duplex La
extra long description
P&S SP38LA WP SMOOTH 3 TOGGLE 1 DUP
Description
WP SMOOTH 3 TOGGLE 1 DUPLEX LA
Long Description
This 4-gang wall plate provides opening for 3-toggle switches and 1-duplex receptacle
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Additional Information
Wall Plate Type
Dimmer/Switch, Combination, Outlet
Mounting Type
Exposed Screws
cutout
Toggle and Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP38LA
GTIN
00785007187151
UPC
785007187151
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Wall Plate
Packaging
Weight per each
0.2237
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL, CSA, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat