SP3I - Plastic Wallplate 3G 3 Toggle W/Out Line Iv

Legrand-Pass & Seymour

  • $2.13 (Each)
  • $2.13 (Each)

  • $213.18 (Per 100)

  • $319.77 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP3I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP3-I
Description
Plastic Wallplate 3G 3 Toggle W/Out Line Iv
Toggle Switch Wall Plate, 3-Gang
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680249 / 0785007680249 / 00785007680249
Weight per unit
0.1597 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.13 (Each)
Carton
$2.13 (Each)
Standard Packaging
$319.77 (Per 150)
Resources
Images
 
 
SP3I - Small Image
 
SP3I - Large Image
 
SP3I - Video
Brochures
 
 
SP3I - Brochure
Other Links
 
 
SP3I - Other
 
SP3I - Other
 
SP3I - Other
 
SP3I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Plate Plastic 3G 3TOG W/Out Line Iv
Description
PLATE PLASTIC 3G 3TOG W/OUT LINE IV
Long Description
Toggle Switch Wall Plate, 3-Gang
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
extra long description
P&S SP3I PLATE PLASTIC 3G 3TOG W/OU
Additional Information
media
Yes
indoor/outdoor
Indoor
Mounting Type
Strap Mounted
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP3-I
GTIN
00785007680249
UPC
785007680249
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1597
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
standard
UL, CSA, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat