SP43W - Smooth Wallplate 4G Blank Box MT

Legrand-Pass & Seymour

  • $17.92 (Each)
  • $17.92 (Each)

  • $179.23 (Per 10)

  • $1,792.34 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP43W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP43W
Description
Smooth Wallplate 4G Blank Box MT
Wall Plate, 4 Gang, 5 In, 0.070 In Thickness, Thermoplastic, White, 0.23428 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007187281 / 0785007187281 / 00785007187281
Weight per unit
0.2514 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.92 (Each)
Carton
$179.23 (Per 10)
Standard Packaging
$1,792.34 (Per 100)
Resources
Images
 
 
SP43W - Small Image
 
SP43W - Large Image
Brochures
 
 
SP43W - Brochure
Other Links
 
 
SP43W - Other
 
SP43W - Other
 
SP43W - Other
 
SP43W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
5"
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 4 gang, 5 in, 0.070 in Thickness, ThermoPlastic, White, 0.23428 lb
Features
Smooth Wall Plate 4gang Blank Box Motor White
Short Description
4 Gang, Wall Mount, Wall Plate, White, Blank
Special Features
Non-Combustible Mar-Proof Material;Seven Standards Colors;Individually Wrapped
extra long description
P&S SP43W SMOOTH WALL PLATE 4G BLNK
Description
SMOOTH WALLPLATE 4G BLANK BOX MT
Construction
Plastic
Additional Information
dimensions
5 in
Mounting Type
Wall Mount
package quantity
10 CT;1 PK
Standards Met
UL 514;CSA Certified;RoHS Compliant
Wall Plate Type
Blank
indoor/outdoor
Indoor
orientation
Vertical
cutout
Blank
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP43W
GTIN
00785007187281
UPC
785007187281
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.23428 lb
Weight per each
0.2514
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat