SP4W - Plate Plastic 4G 4TOG W/Out Line WH

Legrand-Pass & Seymour

  • $3.18 (Each)
  • $3.18 (Each)

  • $317.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP4W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP4W
Description
Plate Plastic 4G 4TOG W/Out Line WH
Smooth Wall Plate 4-Gang 4toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680287 / 0785007680287 / 00785007680287
Weight per unit
0.2124 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.18 (Each)
Carton
$3.18 (Each)
Standard Packaging
$317.52 (Per 100)
Resources
Images
 
 
SP4W - Small Image
 
SP4W - Large Image
Brochures
 
 
SP4W - Brochure
Other Links
 
 
SP4W - Other
 
SP4W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Plate Plastic 4G 4TOG W/Out Line WH
Long Description
Smooth Wall Plate 4-Gang 4toggle
Special Features
Standard size plastic smooth wall plate
Description
PLATE PLASTIC 4G 4TOG W/OUT LINE WH
extra long description
P&S SP4W PLATE PLASTIC 4G 4TOG W/OU
Additional Information
Wall Plate Type
Dimmer/Switch
Mounting Type
Exposed Screws
cutout
Toggle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP4W
GTIN
00785007680287
UPC
785007680287
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.2124
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat