SP5LA - Smooth Wallplate 5G Toggle La

Legrand-Pass & Seymour

  • $13.06 (Each)
  • $13.06 (Each)

  • $130.64 (Per 10)

  • $1,306.45 (Per 100)
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
SP5LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP5LA
Description
Smooth Wallplate 5G Toggle La
Toggle Switch Wall Plate, 5-Gang
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007190601 / 0785007190601 / 00785007190601
Weight per unit
0.295 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.06 (Each)
Carton
$13.06 (Each)
Standard Packaging
$130.64 (Per 10)
Resources
Images
 
 
SP5LA - Small Image
 
SP5LA - Large Image
 
SP5LA - Video
Brochures
 
 
SP5LA - Brochure
Other Links
 
 
SP5LA - Other
 
SP5LA - Other
 
SP5LA - Other
 
SP5LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
5
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Wall Plate 5G Toggle Light Almond
extra long description
P&S SP5LA WALL PLATE 5G TOGGLE LIGH
Description
SMOOTH WALLPLATE 5G TOGGLE LA
Long Description
Toggle Switch Wall Plate, 5-Gang
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
indoor/outdoor
Indoor
Mounting Type
Strap Mounted
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
media
Yes
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
SP5LA
GTIN
00785007190601
UPC
785007190601
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.295
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP5LA.
Jump To:

Cross Referenced

These items are similar to SP5LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2155LA Eaton Wiring Devices 00032664582738
PJ5LA Eaton Wiring Devices 00032664580369
81053 Morris 00601986810531
SP5LA Legrand Pass & Seymour 00785007190601
TP5LA Legrand Pass & Seymour 00785007274325
NP5LA Hubbell Wiring Device-Kellems 00883778300813
78023 Leviton 00078477277676
2155A Eaton Wiring Devices 00032664556500

* All prices subject to change.

Begin Live Chat