SP5W - Smooth Wallplate 5G Toggle WH

Legrand-Pass & Seymour

  • $12.05 (Each)
  • $12.05 (Each)

  • $120.47 (Per 10)

  • $1,204.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP5W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP5-W
Description
Smooth Wallplate 5G Toggle WH
Toggle Switch Wall Plate, 5-Gang
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680317 / 0785007680317 / 00785007680317
Weight per unit
0.295 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.05 (Each)
Carton
$12.05 (Each)
Standard Packaging
$120.47 (Per 10)
Resources
Images
 
 
SP5W - Small Image
 
SP5W - Large Image
Brochures
 
 
SP5W - Brochure
Other Links
 
 
SP5W - Other
 
SP5W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
5
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Smooth Wall Plate 5G Toggle White
Long Description
Toggle Switch Wall Plate, 5-Gang
Special Features
Standard size plastic smooth wall plate
extra long description
P&S SP5W SMOOTH WALL PLATE 5G TOGGL
Description
SMOOTH WALLPLATE 5G TOGGLE WH
Additional Information
Wall Plate Type
Dimmer/Switch
Mounting Type
Exposed Screws
cutout
Toggle
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
SP5-W
GTIN
00785007680317
UPC
785007680317
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.295
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat