SP7 - Plastic Wallplate 1G SGL Recp W/Out Line

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 200)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP7
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP7
Description
Plastic Wallplate 1G SGL Recp W/Out Line
Smooth Wall Plate 1-Gang Single Receptacle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007682106 / 0785007682106 / 00785007682106
Weight per unit
0.0628 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SP7 - Small Image
 
SP7 - Large Image
 
SP7 - Video
Brochures
 
 
SP7 - Brochure
Other Links
 
 
SP7 - Other
 
SP7 - Other
 
SP7 - Other
 
SP7 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5x3x.35
Descriptions
Description
1G STD SNGL REC PLT
Long Description
Smooth Wall Plate 1-Gang Single Receptacle
Special Features
Molded of no combustible mar proof material, individually wrapped with matching screws
Construction
Plastic
Product Type
Plate PLST 1G SGL Recp W/Out Line
extra long description
P&S SP7 PLATE PLST 1G SGL RECP W/OU
Additional Information
indoor/outdoor
Indoor
cutout
Single Receptacle
Wall Plate Type
Single Receptacle
Mounting Type
Strap Mounted
orientation
Vertical
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007682106
UPC
785007682106
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Residential plates
Packaging
Weight per each
0.0628
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat