SP72W - Plastic Wallplate 2G 2SGL Recp W/Out Line WH

Legrand-Pass & Seymour

  • $10.65 (Each)
  • $10.65 (Each)

  • $1,065.16 (Per 100)

  • $2,130.32 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP72W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP72-W
Description
Plastic Wallplate 2G 2SGL Recp W/Out Line WH
Single Receptacle Wall Plate, 2-Gang
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007682168 / 0785007682168 / 00785007682168
Weight per unit
0.0944 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.65 (Each)
Carton
$10.65 (Each)
Standard Packaging
$2,130.32 (Per 200)
Resources
Images
 
 
SP72W - Small Image
 
SP72W - Large Image
 
SP72W - Video
Brochures
 
 
SP72W - Brochure
Other Links
 
 
SP72W - Other
 
SP72W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Plate PLST 2G 2SGL Recp W/Out Line W
extra long description
P&S SP72W PLATE PLST 2G 2SGL RECP W
Description
PLASTIC WALLPLATE 2G 2SGL RECP W/OUT LINE WH
Long Description
Single Receptacle Wall Plate, 2-Gang
Special Features
Standard size plastic smooth wall plate
Additional Information
media
Yes
orientation
Vertical
Mounting Type
Exposed Screws
Wall Plate Type
Single Outlet
cutout
Single Receptacle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP72-W
GTIN
00785007682168
UPC
785007682168
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0944
Carton
1
Package
200
Uses, Certifications, and Standards
standard
UL, CSA, CSA, UL514
Mounting
WALL
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat