SP7I - Plastic Wallplate 1G SGL Recp W/Out Line Iv

Legrand-Pass & Seymour

  • $0.72 (Each)
  • $0.72 (Each)

  • $72.45 (Per 100)

  • $144.90 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP7I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP7-I
Description
Plastic Wallplate 1G SGL Recp W/Out Line Iv
Smooth Wall Plate 1-Gang Single Receptacle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007682120 / 0785007682120 / 00785007682120
Weight per unit
0.0628 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.72 (Each)
Carton
$0.72 (Each)
Standard Packaging
$144.90 (Per 200)
Resources
Images
 
 
SP7I - Small Image
 
SP7I - Large Image
 
SP7I - Video
Brochures
 
 
SP7I - Brochure
Other Links
 
 
SP7I - Other
 
SP7I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Plate PLST 1G SGL Recp W/Out Line I
Long Description
Smooth Wall Plate 1-Gang Single Receptacle
Special Features
Standard size plastic smooth wall plate
Description
PLATE PLST 1G SGL RECP W/OUT LINE I
extra long description
P&S SP7I PLATE PLST 1G SGL RECP W/O
Additional Information
media
Yes
Mounting Type
Exposed Screws
Wall Plate Type
Single Outlet
cutout
Single Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP7-I
GTIN
00785007682120
UPC
785007682120
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Residential plates
Packaging
Weight per each
0.0628
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat