SP7LA - Smooth Wallplate 1G SGL Recp La

Legrand-Pass & Seymour

  • $0.72 (Each)
  • $0.72 (Each)

  • $72.45 (Per 100)

  • $144.90 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP7LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP7LA
Description
Smooth Wallplate 1G SGL Recp La
Smooth Wall Plate 1-Gang Single Receptacle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007191097 / 0785007191097 / 00785007191097
Weight per unit
0.0628 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.72 (Each)
Carton
$0.72 (Each)
Standard Packaging
$144.90 (Per 200)
Resources
Images
 
 
SP7LA - Small Image
 
SP7LA - Large Image
 
SP7LA - Video
Brochures
 
 
SP7LA - Brochure
Other Links
 
 
SP7LA - Other
 
SP7LA - Other
 
SP7LA - Other
 
SP7LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
1
Material
Thermoplastic
Material, Color, and Finish
Finish
Matte
Color
Light Almond
Dimensions and Weight
Thickness
0.070 in
Size
5"
Descriptions
Long Description
Wall Plate, 1 Gang, 5 in, 0.070 in Thickness, ThermoPlastic, Light Almond, 0.0600 lb
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Product Type
Wall Plate
Features
Smooth Wall Plate 1gang Single Receptacle Light Almond
Short Description
1 Gang, Tele, Wall Plate, Light Almond
extra long description
P&S SP7LA SMOOTH WP 1G SINGLE RECEP
Description
SMOOTH WALLPLATE 1G SGL RECP LA
Additional Information
indoor/outdoor
Indoor
cutout
Single Receptacle
Wall Plate Type
Single Receptacle
Mounting Type
Wall Mount
orientation
Vertical
dimensions
5 in
package quantity
1 CT;20 PK
Standards Met
UL 514;CSA Certified;RoHS Compliant
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP7LA
GTIN
00785007191097
UPC
785007191097
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Residential plates
Packaging
Weight
0.0600 lb
Weight per each
0.0628
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat