SP82 - Plastic Wallplate 2G 2DUPLEX W/Out Line BR

Legrand-Pass & Seymour

  • $1.41 (Each)
  • $1.41 (Each)

  • $141.44 (Per 100)

  • $282.88 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP82
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP82
Description
Plastic Wallplate 2G 2DUPLEX W/Out Line BR
Smooth Wall Plate 2-Gang Duplex
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007682366 / 0785007682366 / 00785007682366
Weight per unit
0.0896 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.41 (Each)
Carton
$1.41 (Each)
Standard Packaging
$282.88 (Per 200)
Resources
Images
 
 
SP82 - Small Image
 
SP82 - Large Image
Brochures
 
 
SP82 - Brochure
Other Links
 
 
SP82 - Other
 
SP82 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Long Description
Smooth Wall Plate 2-Gang Duplex
Special Features
Standard size plastic smooth wall plate
Product Type
Plate Plastic 2G 2DUP W/Out Line BR
Description
PLATE PLASTIC 2G 2DUP W/OUT LINE BR
extra long description
P&S SP82 PLATE PLASTIC 2G 2DUP W/OU
Additional Information
Mounting Type
Exposed Screws
Wall Plate Type
Outlet
cutout
Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP82
GTIN
00785007682366
UPC
785007682366
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Residential plates
Packaging
Weight per each
0.0896
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat