SP826W - Smooth WP 1G Duplex 1G S'Plex WH

Legrand-Pass & Seymour

  • $5.95 (Each)
  • $5.95 (Each)

  • $1,190.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP826W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP826W
Description
Smooth WP 1G Duplex 1G S'Plex WH
This 2-Gang Wall Plate Provides Openings For 1-Duplex Receptacle and 1-Decorator Device
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007189780 / 0785007189780 / 00785007189780
Weight per unit
0.0853 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.95 (Each)
Standard Packaging
$1,190.00 (Per 200)
Resources
Other Links
 
 
SP826W - Other
 
SP826W - Other
Brochures
 
 
SP826W - Brochure
Images
 
 
SP826W - Large Image
 
SP826W - Small Image
 
SP826W - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Smooth WP 1G Duplex 1G S'Plex WH
Long Description
This 2-gang wall plate provides openings for 1-duplex receptacle and 1-Decorator device
Special Features
Standard size plastic smooth wall plate
extra long description
P&S SP826W SMOOTH WP 1G DUPLEX 1G S
Description
SMOOTH WP 1G DUPLEX 1G S'PLEX WH
Additional Information
media
Yes
cutout
Receptacle and Decorator
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP826W
GTIN
00785007189780
UPC
785007189780
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0853
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat