SP83W - Smooth WP 3G Duplex WH

Legrand-Pass & Seymour

  • $8.95 (Each)
  • $8.95 (Each)

  • $895.46 (Per 100)

  • $1,343.19 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP83W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP83W
Description
Smooth WP 3G Duplex WH
Wall Plate, 3 Gang, 5 In, 0.070 In Thickness, Thermoplastic, White, 0.12237 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007187687 / 00785007187687
Weight per unit
0.1306 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.95 (Each)
Carton
$8.95 (Each)
Standard Packaging
$1,343.19 (Per 150)
Resources
Images
 
 
SP83W - Small Image
 
SP83W - Large Image
Attachments
 
 
SP83W - Specification Sheet
Other Links
 
 
SP83W - Other
 
SP83W - Other
 
SP83W - Other
Brochures
 
 
SP83W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Size
5"
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 3 gang, 5 in, 0.070 in Thickness, ThermoPlastic, White, 0.12237 lb
Features
Smooth Wall Plate 3gang Duplex White
Short Description
3 Gang, Wall Mount, Wall Plate, White, 2 Toggle, 1 Duplex
Special Features
Non-Combustible Mar-Proof Material;Seven Standards Colors;Individually Wrapped
Description
SMOOTH WP 3G DUPLEX WH
extra long description
P&S SP83W SMOOTH WP 3G DUPLEX WH
Additional Information
dimensions
5 in
Mounting Type
Wall Mount
package quantity
1 ct
Standards Met
UL 514;CSA Certified;RoHS Compliant
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP83W
GTIN
00785007187687
UPC
785007187687
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.12237 lb
Weight per each
0.1306
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
WALL
standard
UL 514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat