SP8I - Plastic Wallplate 1G Duplex W/Out Line Iv

Legrand-Pass & Seymour

  • $0.74 (Each)
  • $0.74 (Each)

  • $73.62 (Per 100)

  • $184.05 (Per 250)

In-Stock: 1,276 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP8I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP8-I
Description
Plastic Wallplate 1G Duplex W/Out Line Iv
Plastic Plate, Single Gang, Duplex Without Line Is Molded Of Non-Combustible Mar-Proof Material. It Is Resistant to Discoloration, Grease, Oil, Solvent, and Moisture. The Seven Standard Colors Available -- Ivory, White, Brown, Gray, Black, Red, and Light Almond.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680362 / 0785007680362 / 00785007680362
Weight per unit
0.0623 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.74 (Each)
Carton
$0.74 (Each)
Standard Packaging
$184.05 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,276
Resources
Images
 
 
SP8I - Small Image
 
SP8I - Large Image
 
SP8I - Video
Attachments
 
 
SP8I - Specification Sheet
Brochures
 
 
SP8I - Brochure
Other Links
 
 
SP8I - Other
 
SP8I - Other
 
SP8I - Other
 
SP8I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Plate Plastic 1G Duplex W/Out Line I
Description
PLATE PLASTIC 1G DUPLEX W/OUT LINE I
extra long description
P&S SP8I PLATE PLASTIC 1G DUPLEX W/
Features
Plastic Plate, single gang, duplex without line is molded of non-combustible mar-proof material. It is resistant to discoloration, grease, oil, solvent, and moisture. The seven standard colors available -- Ivory, White, Brown, Gray, Black, Red, and Light Almond.
Long Description
Plastic Plate, single gang, duplex without line is molded of non-combustible mar-proof material. It is resistant to discoloration, grease, oil, solvent, and moisture. The seven standard colors available -- Ivory, White, Brown, Gray, Black, Red, and Light Almond.
Additional Information
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP8-I
GTIN
00785007680362
UPC
785007680362
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
0.0623
Carton
1
Package
250
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,276

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
821 View Store

A-L

Location Stock Available
Lafayette
96 View Store

* All prices subject to change.

Begin Live Chat