SPJ126I - Smooth JR Jumbo W/P 1G Tog 1G S'Ple I

Legrand-Pass & Seymour

  • $6.53 (Each)
  • $6.53 (Each)

  • $652.78 (Per 100)

  • $783.34 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPJ126I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ126I
Description
Smooth JR Jumbo W/P 1G Tog 1G S'Ple I
Smooth Wall Plate Junior-Jumbo 1-Gang Toggle 1-Gang Decorator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007684346 / 00785007684346
Weight per unit
0.1162 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.53 (Each)
Carton
$6.53 (Each)
Standard Packaging
$783.34 (Per 120)
Resources
Other Links
 
 
SPJ126I - Other
 
SPJ126I - Other
Brochures
 
 
SPJ126I - Brochure
Images
 
 
SPJ126I - Large Image
 
SPJ126I - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
.30
Size
5"
Descriptions
Product Type
Smooth JR Jumbo W/P 1G Tog 1G S'Ple I
Long Description
Smooth Wall Plate Junior-Jumbo 1-Gang Toggle 1-Gang Decorator
Special Features
Standard size plastic smooth wall plate
Description
SMOOTH JR JUMBO W/P 1G TOG 1G S'PLE I
extra long description
P&S SPJ126I SMOOTH JR JUMBO W/P 1G
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPJ126I
GTIN
00785007684346
UPC
785007684346
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1162
Carton
1
Package
120
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat