SPJ13W - Plastic Wallplate JR Jumbo 1G Blank W/Out Li WH

Legrand-Pass & Seymour

  • $0.57 (Each)
  • $0.57 (Each)

  • $57.26 (Per 100)

  • $114.52 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPJ13W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ13-W
Description
Plastic Wallplate JR Jumbo 1G Blank W/Out Li WH
Smooth Wall Plate Junior-Jumbo 1-Gang Blank
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007996067 / 0785007996067 / 00785007996067
Weight per unit
0.0893 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.57 (Each)
Carton
$0.57 (Each)
Standard Packaging
$114.52 (Per 200)
Resources
Images
 
 
SPJ13W - Small Image
 
SPJ13W - Large Image
Brochures
 
 
SPJ13W - Brochure
Other Links
 
 
SPJ13W - Other
 
SPJ13W - Other
 
SPJ13W - Other
 
SPJ13W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
1
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
7"
Thickness
0.07
Descriptions
Product Type
PLST PLT JR Jumbo 1G Blank W/Out Li W
extra long description
P&S SPJ13W PLST PLT JR JUMBO 1G BLA
Description
PLASTIC WALLPLATE JR JUMBO 1G BLANK W/OUT LI WH
Long Description
Smooth Wall Plate Junior-Jumbo 1-Gang Blank
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Construction
Plastic
Additional Information
cutout
Blank
Wall Plate Type
Blank
Mounting Type
Box Mounted
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPJ13-W
GTIN
00785007996067
UPC
785007996067
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0893
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat