SPJ1LA - JR Jumbo Wallplate 1G 1 Toggle La

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 200)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPJ1LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ1-LA
Description
JR Jumbo Wallplate 1G 1 Toggle La
Smooth Wall Plate Junior-Jumbo 1-Gang Toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007194302 / 0785007194302 / 00785007194302
Weight per unit
0.0812 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SPJ1LA - Small Image
 
SPJ1LA - Large Image
Brochures
 
 
SPJ1LA - Brochure
Other Links
 
 
SPJ1LA - Other
 
SPJ1LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
JR Jumbo Plate 1G 1 Toggle LT Alm
extra long description
P&S SPJ1LA JR JUMBO PLATE 1G 1 TOGG
Description
JR JUMBO WALLPLATE 1G 1 TOGGLE LA
Long Description
Smooth Wall Plate Junior-Jumbo 1-Gang Toggle
Special Features
Standard size plastic smooth wall plate
Additional Information
Wall Plate Type
Dimmer/Switch
Mounting Type
Exposed Screws
cutout
Toggle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPJ1-LA
GTIN
00785007194302
UPC
785007194302
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0812
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat